Zoro Homepage

Danby Contemporary Classic Chrome Refrigerator, 11 Cu.Ft. Capacity, Scarlett Red

  • Mfr # DAR110A3LDB

  • Zoro # G308581253


product price: $1,818.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAR110A3LDB
Zoro #
G308581253
UPC #
67638020817
Country of Origin
China

Description

Drawing inspiration from mid-century styling and simplicity, danby's patented contemporary refrigerators reimagine retro for the modern consumer. The contemporary classic features danby's exclusive retro-inspired curved door design, red metallic door and chassis finish, rubber-grip ergonomic chrome handle, stylized chrome worktop, and a signature all-black interior. Boasting 11 cubic feet 311 l of storage and cooling space, this all-fridge model is ideal for condos, apartments, or townhouses. Cut down on clutter with three chrome-trimmed tempered glass shelves, five integrated door shelves, and tall bottle storage for maximum storage versatility. Reduce your electricity bill and save on energy with this energy star rated model. Easily find your eggs, vegetables, or fruit with the bright interior lighting system. Store your groceries in the glass-covered vegetable crisper, and the mechanical thermostat is conveniently located for easy temperature control. Maintenance and cleaning are as simple as can be with the automatic defrost system. Lastly, this stylish appliance features a clever, reversible hinge that allows you to set it for right or left-handed opening. features: 11.0 cu. Ft. 311 l capacity all refrigerator energy star complaint, energy-efficient to help you save money without sacrificing performance environmentally friendly r600a refrigerant scarlett metallic red finish with chrome trim all black interior 3 full-width glass shelves with chrome trim for maximum storage versatility 5 integrated door shelves including tall bottle storage see-through crisper and cover set and forget thermostat scratch-resistant worktop bright white led interior light reversible door hinge 12-month warranty on parts and labor with in-home service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.