Zoro Homepage

Danby Contemporary Classic Refrigerator, 4.4 Cu.Ft. Capacity, Scarlett Red

  • Mfr # DAR044A6LDB

  • Zoro # G008477955


product price: $709.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAR044A6LDB
Zoro #
G008477955
UPC #
67638005210
Country of Origin
China

Description

Drawing inspiration from mid-century styling and simplicity, danby's patented contemporary refrigerators reimagine retro for the modern consumer. The contemporary classic compact features danby's exclusive retro-inspired curved door design, metallic door finish, rubber-grip ergonomic chrome handle, and stylized chrome worktop. Its signature interior only outmatches the exterior features. Boasting 4.4 cubic feet 125 l of storage and cooling space, it features two and a half-tempered glass shelves for maximum storage versatility and a vegetable crisper with a glass top. There's more than enough room for larger bottles, and the spacious unit helps keep electricity bills in check with its energy star rating and state-of-the-art mechanical thermostat. Maintenance and cleaning are simple with the automatic defrost system. It also includes an efficient canstor beverage dispenser and bright white interior led light. This small refrigerator also features a clever, reversible door hinge that enables you to adjust it for a left or right-handed opening. features: 4.4 cu. Ft. 125 l capacity compact all refrigerator featuring danby's patented design energy star compliant environmentally friendly r600a refrigerant metallic door finish with a rubber-grip chrome ergonomic door handle black interior integrated door shelving with tall bottle storage and a canstor beverage dispensing system vegetable crisper and cover glass shelves interior white led light scratch-resistant worktop reversible door hinge door lock automatic defrost smooth back design 12 months parts and labor coverage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.