Zoro Homepage

Danby Countertop Ice Maker, Portable, Makes 25 lb. Per Day, Black & Silver

  • Mfr # DIM2500SSDB

  • Zoro # G408491797


product price: $374.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIM2500SSDB
Zoro #
G408491797
UPC #
67638906517
Country of Origin
China

Description

Keep your cold drinks as refreshing as can be with this attractive and modern ice making unit. This model fits in effortlessly with your room's existing dcor. It features a see-through window, black lid and durable stainless-steel exterior. The r134a refrigerant makes it environmentally friendly and it can turn out as much as 25 lbs 12 kg of ice each and every day in one-size ice cubes. The unit can also store up to 2 lbs 1 kg of ice at any time. This chic model comes with a white ice scoop and the electronic led controls make it easy to program. You'll never have to guess when the ice container is full as a state-of-the-art alarm system will let you know. There's no need to fuss over the ice maker as it's equipped with a self-cleaning function. The appliance also features a 12-month warranty on parts and labour. features: can produce up to 25 lbs 12 kg of ice a day and store 2 lbs 1 kg of ice produces 3 ice cube sizes stainless steel exterior and black lid with see through window features a white ice scoop simple electronic controls with led display alarm will sound when the ice bucket is full self clean function environmentally friendly r134a refrigerant ice shape: pebble ice 12-month warranty on parts and labour with carry-in service

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.