Zoro Homepage

Danby Countertop Microwave, 700 Watts, 0.7 Cu.Ft. Capacity, White

  • Mfr # DBMW0720BWW

  • Zoro # G008450248


product price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMW0720BWW
Zoro #
G008450248
UPC #
067638023085
Country of Origin
China

Description

This 0.7 cu. Ft. Countertop microwave by danby is economical and practical. Available in black, white, or stainless-steel, this stylish model fits in effortlessly with your room's existing dcor. Danby microwaves are well suited for dorm rooms, offices, cottages, or s. With 700 watts of power, this model has six convenient auto cook options: popcorn, potato, pizza, frozen vegetables, beverage, and dinner plate. The one-touch auto defrost option simplifies your cooking needs, and the express cook buttons provide 1-6 minutes of cooking time. The child/control lock-out option guarantees a safe environment for your child. features: 0.7 cu. Ft. Capacity, 700 watts 10 power levels 6 convenient auto cook options: popcorn, potato, pizza, frozen vegetables, beverage, dinner plate express cook buttons: 16 minutes add 30 seconds: add additional cooking time by 30 seconds auto defrost options: defrost by time or weight time cook: cook by desired cook time child/control lock out option: lock the control panel by pressing stop for 3 seconds 10in glass turntable cord length: 59in 12-month warranty on parts and labor with carry-in service

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.