Zoro Homepage

Danby Freestanding Outdoor Refrigerator, 4.4 Cu.Ft. Capacity, Gray

  • Mfr # DAR044A1SSO-6

  • Zoro # G108463599


product price: $851.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAR044A1SSO-6
Zoro #
G108463599
UPC #
67638026437
Country of Origin
China

Description

Modern, sleek, versatile, efficient. You can have it all with danby's brand-new outdoor stainless steel mini fridge!! with 4.4 cubic feet 125 l of storage space, you'll always have room for your favorite craft beers and ciders, soda, and even a few fruits and veggies in the crisper. Perfect for your backyard patio, cottage deck, underneath a gazebo, or your apartment balcony!! your favorite beverages are always cold and close by. This model is ipx4 designed, built for the outdoors, and can withstand all the elements yes, even the rain!! this model also comes with tall bottle storage on the door, a canstor beverage dispenser, and three adjustable shelves so you can fit a variety of different can sizes. In addition, there's an easy-to-use mechanical thermostat inside the unit, right at the front for quick temperature adjustments, and an interior led top-mounted light. features: outdoor rated 4.4 cu. Ft. Capacity all refrigerator energy star compliant 2.5 adjustable glass shelves with faux stainless steel trim canstor beverage dispensing system corrosion resistant stainless steel exterior with sturdy pro style handle integrated door lock secures contents white led display light reversible door hinge ipx4 rated for outdoor use to withstand elements like rain, humidity and high temperatures tropical rating 110f/43c strong ista-6 packaging 24 months parts and labor coverage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.