Zoro Homepage

Danby Gas Range, 4 Burners, 2.3 Cu.Ft. Capacity, 20inW, Black

  • Mfr # DR202BGLP

  • Zoro # G408436613


product price: $1,119.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR202BGLP
Zoro #
G408436613
UPC #
67638015226
Country of Origin
Mexico

Description

You don't need to be a world-class chef to enjoy cooking with this ultra-compact gas range by danby. This attractive model may only be 20-inches wide, but it comes with everything you need for fine dining. This includes an oven and four burners. This trendy appliance provides 2.3 cubic feet of oven space making it ideal for small-space living such as apartments and cottages. It boasts an easy-to-clean pyrolytic blue oven interior for easy clean up. The oven dishes out a powerful 13,000 btu of baking power. This dependable gas range comes with an angular control panel with push-and-turn front knobs for added safety and includes two oven racks with four adjustable positions and safety stops for optimal cooking. This range is ada compliant and offers a 12-month warranty on parts and labor with convenient in-home service. features: compact solution for small space living: 20in free standing gas range with a large 2.3 cu. Ft. Oven capacity manual, easy to clean pyrolytic blue oven ada compliant: meets requirements set out by standards for accessible design for people with disabilities new sealed burners: 12,000/9,500/5,000/9,500 btu powerful 13,000 btu for maximum baking power in drawer broiler drawer: drop down door and front pocket flexibility: two oven racks with four adjustable positions and safety stops for optimal cooking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.