Zoro Homepage

Danby Portable Dishwasher, 8 Place Settings, 115V, White

  • Mfr # DDW1805EWP

  • Zoro # G608434303


product price: $1,138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDW1805EWP
Zoro #
G608434303
UPC #
67638019552
Country of Origin
China

Description

Washing dishes has never been as much fun as it is with this versatile dishwasher by danby. This attractive machine comes with a silverware basket, an eight place settings capacity and four different wash cycles. It's just 18 inches wide 45.7 cm meaning it can easily be installed in condos and apartments and the convenient built-in castors allow you to move it around with ease. Your electricity bills won't take a beating with this smart and eco-friendly unit as it boasts a valuable low-water consumption function and is also energy star rated. The appliance features a durable stainless-steel spray arm and interior making it the ideal dishwasher for remote cottage locations. In addition, you'll find an automatic detergent dispenser and rinse-agent dispenser and the entire unit can easily be programmed by the state-of-the-art electronic controls. This highly-efficient model also comes with a 12-month warranty on parts and labor with in-home service. features: crisp white portable dishwasher with quick connect feature compatible with most kitchen faucets at only 18in wide it's perfect for small kitchens with limited space and easy roll castors make storing it a breeze 8 place setting capacity with silverware basket energy star compliant and low water consumption up to 3.5 gallons of water 13.2l per wash to help save you money simple intuitive electronic controls with display light 4 wash cycles; heavy, normal, 90 min and rapid 4 hot water temperatures plus sanitize feature adjustable upper rack designed to operate at 52 decibels, less noise than a normal conversation durable stainless steel spray arm and interior hassle free rinse agent dispenser and detergent dispenser 12-month warranty on parts and labor with in-home service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.