Danby Single Tap Keg Cooler, 1 Glass Door, 5.4 Cu.Ft Capacity

  • Mfr # DKC054A1BSLDB

  • Zoro # G108425108


product price: $1,599.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKC054A1BSLDB
Zoro #
G108425108
UPC #
67638006644
Country of Origin
China

Description

Whether you are a beer drinker or an avid entertainer you will be the best party host with this ultimate indoor freestanding kegerator by danby appliances. This single tap keg cooler is an exceptional addition to any wet bar, game room or man cave and provides the convenience of cold beer on tap at once. It uses environmentally friendly r600a refrigerant and has an automatic-defrosting system which makes for an excellent product with hassle-free maintenance. This keg cooler includes a single gauge regulator, co2 tank and all required hardware. It has a precise mechanical-thermostat to keep your beer cold and a spotless-steel finish resembling stainless-steel but much easier to clean. Did we mention it has a scratch-resistant worktop? furthermore, this unit includes an american sankey coupler, a chrome guard rail and drip tray, and optional swivel castors for easy portability. The door hinge is reversible which allows you to adjust it for either left or right-handed opening. features: single tap keg cooler 5.4 cu. Ft. 153 litres capacity spotless steel finish looks identical to real stainless steel but without the smudging environmentally friendly r600a refrigerant chrome guard rail and drip tray keg cooler includes a single gauge regulator, co2 tank and all required hardware scratch resistant worktop free standing, indoor application automatic defrost for hassle-free maintenance mechanical temperature control reversible door hinge for left or right-hand opening optional swivel casters for easy portability includes shelves to use as a mini fridge 12-month warranty on parts and labor with in-home service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.