Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danby Top Mount Refrigerator/Freezer Combo Unit, 7.4 Cu.Ft. Capacity, Silver

  • Mfr # DPF074B2BSLDB-6

  • Zoro # G908445320


product price: $1,069.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPF074B2BSLDB-6
Zoro #
G908445320
UPC #
67638026642
Country of Origin
China

Description

Discover the styling and simplicity of danby's 7.4 cubic feet 210 l stainless-steel top-mount refrigerator, perfect for small space living in a condo, apartment, or townhouse!! reduce your electricity bill and save on energy with this energy star rated model. Avoid clutter with two adjustable glass shelves in the fridge and a top-mount freezer section with one adjustable wire shelf. This model also comes with a transparent crisper bin to keep all your favourite vegetables and fruit fresh. Its reversible door hinge allows for a right or left-hand swing so you can fit this unit in almost any space, while its three-door shelves and tall bottle storage make it easy to keep your fridge organized. Choose automatic defrost for the refrigerator and manual defrost for the freezer compartment for easy maintenance all year round. features: 7.4 cu. Ft. 210 l capacity top mount refrigerator energy star complaint, energy-efficient to help you save money without sacrificing performance environmentally friendly r600a refrigerant 2 full width and 1 half-width adjustable glass shelves for maximum storage versatility integrated door shelving with 3 full door shelves vegetable crisper and cover interior light illuminates the interior integrated door handle the reversible door can be modified for a left or right-hand opening ista-6 packaging 12-month warranty on parts and labor with in-home service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.