Zoro Homepage

Danby Upright Freezer, 10.1 Cu.Ft. Capacity, White

  • Mfr # DUFM101A2WDD

  • Zoro # G208425190


product price: $1,641.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUFM101A2WDD
Zoro #
G208425190
UPC #
67638013918
Country of Origin
China

Description

Stock up on your family's frozen favorites with a danby designer white upright freezer, ideal for a basement, kitchen, or garage. Save on money and energy with this energy star rated product which is great for saving floor space with its upright design. In addition, this unit features an abundance of space for food organization with three quick freeze storage shelves and four-door shelves for smaller items. This model is garage ready and can perform in temperatures from 0f to 110f -17c to 43c. Boasting 10.1 cu. Ft. 286 l of freezer space for frozen meals, meats, vegetables, and more, making it perfect for families. The convenient manual-defrosting function makes it easy to maintain and stay ice-free, and it also features an internal drip tray. The ultra-modern mechanical thermostat is a breeze to program and monitor, while the scratch-resistant worktop is ideal for storing extra accessories. This modern appliance also features a clever, reversible door hinge that enables you to adjust it for a left or right-handed opening. Included is an industry-leading 5-year warranty on parts and labor with in-home service. features: 10.1 cu. Ft. 286 l capacity upright freezer environmentally friendly r600a refrigerant energy star complaint, energy-efficient to help you save money without sacrificing performance garage ready: freezer can perform in temperatures from 0f to 110f -17c to 43c manual defrost with drip tray easy-to-use mechanical thermostat 3 quick freeze shelves 4 freezer door shelves rounded door with integrated handle reversible door hinge scratch resistant worktop maintains optimum freezing temperatures of -12c 10.4f to -24c -11.2f industry-leading 5-year warranty on parts and labor with in-home service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.