Zoro Homepage

Danby Upright Freezer, 7.1 Cu.Ft. Capacity, White

  • Mfr # DUF071A3WDB

  • Zoro # G908425155


product price: $1,491.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUF071A3WDB
Zoro #
G908425155
UPC #
67638020695
Country of Origin
China

Description

Stock up on your family's frozen favorites with a danby upright freezer, ideal for a basement, kitchen, or garage. Save on floor space with a stand-up freezer. This unit features six storage shelves and one plastic crisper for food organization. This model is garage ready and can perform in temperatures from 0f to 110f -17c to 43c. Boasting 7.1 cu. Ft. 200 l of freezer space for frozen meals, meats, vegetables, and more, making it perfect for couples and small families. Great for small space living, save on money and energy with this energy star rated product. This model runs as smoothly as possible with the precise, easy-to-program mechanical thermostat and the manual defrosting system. You'll also find it boasts an intelligent scratch-resistant worktop for your extra accessories, and the reversible door hinge is designed for either left or right-handed opening. Included is an industry-leading 5-year warranty on parts and labor with in-home service. features: 7.1 cu. Ft. 200 l capacity upright freezer energy star complaint, energy-efficient to help you save money without sacrificing performance garage ready: freezer can perform in temperatures from 0f to 110f -17c to 43c r600a refrigerant manual defrost 6 quick freeze shelves clear, plastic bin provides easy storage of smaller frozen foods mechanical thermostat is conveniently located for easy temperature control rounded door with integrated door handle offers a modern look reversible door hinge allows for right or left door opening 2 adjustable legs for leveling and height flexibility 5-foot power cord gives flexibility for installation industry-leading 5-year warranty on parts and labor with in-home service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.