Zoro Homepage

Danby Wine cooler, 36 Bottles Capacity

  • Mfr # DWC036A2BDB-6

  • Zoro # G708424860


product price: $909.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWC036A2BDB-6
Zoro #
G708424860
UPC #
67638020039
Country of Origin
China

Description

The best way to cool and display your precious wine collection is with danby's fashionable and convenient freestanding wine cooler. This spacious 3.3 cu. Ft. Wine fridge is ideal for kitchen organization and hosting in small spaces like an apartment, condo, or cottage!! chill up to 36 bottles of wine on attractive black storage shelves which is the perfect alternative to storing your favourite brands in an overflowing refrigerator. The blue led interior lighting beautifully showcases the bottles through an elegant tempered glass door designed to protect your collection from potentially harmful ultraviolet rays. In addition, the thermostat allows you to easily program and maintain the internal temperature anywhere between 43f 57f 6c 14c. This appliance features a discrete pocket-style handle and a smooth back design to allow the installation to be flush against a wall. Plus, a reversible door swing allows you to open it from the left or right-hand side. features: keep up to 36 bottles of chilled wine on hand suitable for red or white wines, set temperature between 43f 57f 6c-14c showcase lighting illuminates the cabinet with energy-efficient blue leds recessed pocket style handle durable black wire shelves the tempered glass door helps to protect the wine from harmful uv rays reversible door hinge that enables you to adjust it for left or right-handed opening 12-month warranty on parts and labor with in-home service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.