Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danby Wine cooler, 38 Bottles Capacity

  • Mfr # DWC040A3BSSDD

  • Zoro # G108425139


product price: $1,489.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWC040A3BSSDD
Zoro #
G108425139
UPC #
67638998499
Country of Origin
China

Description

The best way to cool and display your precious white and red wine collection is with danby designer's 4.0 cu. Ft. Fashionable and convenient wine cooler. This spacious wine fridge is ideal for kitchen organization and hosting in small spaces like an apartment, condo, or cottage!! cool up to 38 bottles of your favourite wines, which is the perfect alternative to storing your favourite brands in an overflowing refrigerator. This wine fridge is designed with two temperature-controlled zones which offer a cooling range of between 41f 64f 5c 18c. So, enjoy storing your white wine at one specific temperature and your reds and roses at another. The stylish stainless-steel frame and wire storage shelves add elegance to this unit. In addition, your cherished wine collection is illuminated by a chic white led lighting system, which allows you to see precisely which bottle of wine you'll indulge in next. This esteemed appliance also features a full-length vertical door handle and comes with a reversible door swing allowing you to open it from the left or right-hand side. features: keep up to 38 bottles of chilled wine on hand two separate, independently controlled temperature zones for red and white storage suitable for red or white wines, set temperature between 41f 64f 5c-18c our frost-free, fan-forced cooling system provides a more consistent internal temperature than an automatic defrost system a precise digital thermostat with an led display allows the temperature to be accurately set and monitored through the door the thermostat reverts to the last temperature setting after a power outage and includes temperature and door ajar alarms showcase lighting illuminates the cabinet with energy-efficient white leds stainless steel trimmed black wood shelves offer a contemporary look reversible door hinge that enables you to adjust it for left or

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.