Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danby Wine cooler, 94 Bottles Capacity

  • Mfr # DWC94L1B

  • Zoro # G208425145


product price: $2,039.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWC94L1B
Zoro #
G208425145
UPC #
67638024518
Country of Origin
China

Description

Designed for the wine enthusiast, your favourite white or red wine will have a fine home in this superior free-standing wine cooler designed to cool and preserve up to 94 bottles of wine. Danby's 8.4 cu. Ft. Single zone wine chiller is a stylish and sophisticated addition to your kitchen, bar, restaurant, or caf. Adjust the digital thermostat between a range 41f 64f 5c 18c to ensure your wine is chilled to your desired temperature. Keep your wine collection perfectly chilled and beautifully displayed in this all-black cooler with its natural beechwood shelving. Plus, it comes with a reversible door swing allowing you to open it from the left or right-hand side depending on your preference. features: extra-large capacity single zone wine cooler stores and preserves up to 94 bottles of your favourite vintages contemporary all-black fade with natural beechwood shelves will fit most decors freestanding design is ideal for a kitchen, bar, restaurant or, caf digital thermostat with led display, view and monitor the temperature through the door the temperature range can be set between 41f 64f 5c 18c door lock to secure the contents designed to operate at 41 decibels, less noise than a normal conversation reversible door hinge that enables you to adjust it for left or right-handed opening 12-month warranty on parts and labor with in-home service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.