Danby DBC117A1BSSDB-6 - Beverage Center, 3.1 Cu. Ft., 117 Can Capacity, Tempered Glass Door

  • Mfr # DBC117A1BSSDB-6

  • Zoro # G105733220


product price:  $1,139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBC117A1BSSDB-6
Zoro #
G105733220
UPC #
67638020015
Country of Origin
China

Description

Danby dbc117a1bssdb-6 - beverage center, 3.1 cu. Ft., 117 can capacity, tempered glass door mini fridge designed to store beer, pop and a variety of other drinks. This unit is a convenient yet modern option for anyone looking to enhance their hosting space. Whether you're updating your wet-bar or adding extra drink storage to your basement, this danby beverage cooler offers compact versatility with its adjustable wired shelves and blue led lights. The smooth back design allows for flush installation near a wall, and the reversible door hinge allows you to adjust for either left or right-handed door opening. Additionally, this unit features an easy to use mechanical thermostat, with a temperature range of 2 to 10 c (35.6f 50f). With its sharp clean lines, this mini bar fridge is designed to blend with any decor style seamlessly. features: compact design: 3.1 cubic foot mini bar fridge , tempered glass door with stainless steel frame 120 can capacity ideal temperature range of 6c- 14c / 43f- 57f mechanical thermostat 3 adjustable black wire shelves, bright blue led lighting and convenient door lock tempered glass door with stainless steel trim recessed side mount door handle optimal cool airflow : this beverage fridge is engineered with fan forced cooling, maintaining a consistent internal temperature for even cooling throughout reversible door hinge for left or right hand opening 17-8/16"w x 19-11/16"d x 32-13/16"h

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.