Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, 2 Dr, Seprt Frzr, 4.7 cu. ft.

  • Mfr # DCR047A1BBSL

  • Zoro # G8844269


product price: $499.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Top-Freezer
Color
Black
Number of Doors
2
Overall Depth
21 1/8 in
Overall Height
48 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR047A1BBSL
Zoro #
G8844269
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
21 1/8 in
Overall Height
48 1/8 in
Overall Width
19 in
Manufacturer Warranty Length
10 yr

Details

Refrigerator Style
Top-Freezer
Color
Black
Number of Doors
2
Voltage
115V AC
Item
Refrigerator
Refrigerator Capacity
3.2 cu ft
Energy Star Compliant
Yes
Door Style
Solid
Freezer Capacity
1.5 cu ft
Plug Type
3-Prong
Total Capacity
4.7 cu ft
Door Hinge
Reversible
Number of Shelves
3
Refrigerant Type
R-600a
Defrost
Manual
Weight
78 lb
Includes Freezer
Yes
Door Swing
Reversible
Shelf Material
Wire
Includes Ice Maker
No
Includes Water Dispenser
No

Description

Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 4.7 cu ft, Refrigerator Capacity 3.2 cu ft, Freezer Capacity 1.5 cu ft, Overall Height 48 1/8 in, Overall Width 19 in, Overall Depth 21 1/8 in, Color Black, Energy Star Compliant Yes, Number of Shelves 3, Defrost Manual, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Door Hinge Reversible, Door Style Solid, Door Swing Reversible, Includes Water Dispenser No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.