
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAG016A1BDB
Zoro #
G6529028
UPC #
067638012782
Country of Origin
China
Dimensions
Overall Depth
19 3/4 in
Width
17.7"
Overall Height
20 1/4 in
Height
20.3"
Cord Length
5 1/4 ft
Overall Width
17 3/4 in
Depth
19.7"
Dimensions (H x W x D)
20 1/4 in x 17 3/4 in x 19 3/4 in
Manufacturer Warranty Length
2 yr
Description
Beverage Cooler Refrigerator, Refrigerator Style Beverage Cooler, Total Capacity 1.6 cu ft, Refrigerator Capacity 1.6 cu ft, Overall Height 20 1/4 in, Overall Width 17 3/4 in, Overall Depth 19 3/4 in, Color Black, Energy Star Compliant No, Number of Shelves 2, Defrost Manual, Number of Doors 1, Control Type Mechanical, Cord Length 5 1/4 ft, Current 15 A, Door Hinge Reversible, Door Style Glass, Door Swing Reversible, Features Defrost Drain, Designed for Commercial Use, Sleek Black Cabinet Design
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.