Zoro Homepage

Top Mount Apartment Size Fridge

  • Mfr # DFF101B1BDB

  • Zoro # G615513688


product price: $659.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Top-Freezer
Color
Black
Number of Doors
2
Overall Depth
26 1/4 in
Overall Height
59 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFF101B1BDB
Zoro #
G615513688
UPC #
0067638019620
Country of Origin
China

Dimensions

Overall Depth
26 1/4 in
Overall Height
59 5/8 in
Refrigerator Interior Height
49 1/2 in
Overall Width
23 1/2 in
Refrigerator Interior Depth
17 in
Manufacturer Warranty Length
1 yr
Refrigerator Interior Width
17 1/4 in

Details

Refrigerator Style
Top-Freezer
Color
Black
Number of Doors
2
Voltage
115V
Includes
Vegetable Crisper, White LED Light
Weight
116 lb
Current
1.5 A
Number of Shelves
8
Defrost
Automatic
Total Capacity
10.1 cu ft
Freezer Capacity
2.7 cu ft
Control Type
Adjustable Dial
Door Hinge
Swing
Features
Controlled Airflow
Includes Freezer
Yes
Door Swing
Reversible
Energy Star Compliant
No
Plug Type
3-Prong
Refrigerator Capacity
10.1 cu ft
Power Source
Electric
Shelf Material
Glass
Refrigerant Type
R-600a
Item
Refrigerator
Includes Ice Maker
No
Perfomance
Residential

Description

Top Mount Apartment Size Fridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.