Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Ice Machine, 15 in W, 34 5/8 in H, SS (Discontinued)

  • Mfr # DIM32D2BSSPR
  • Zoro # G314897171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIM32D2BSSPR
Zoro #
G314897171
UPC #
067638000246
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Depth
24 1/4 in
Overall Height
34 5/8 in

Details

Ice Machine Style
Undercounter
Ice Production per Day
32 lb
Cube Type
Dice
Voltage
115V
Item
Under Counter Ice Maker
Control Type
Push Button
Includes
Ice Scoop
Weight
82 lb
Features
Built-In Drain Pump and Removable Internal Ice Bucket, (3) Sizes of Cube Settings
Power Source
Electric
Minimum Water Pressure
20 psi
Maximum Water Pressure
60 psi
Antimicrobial
No
Energy Star Compliant
No
Plug Type
3 Prong
Exterior Material
Stainless Steel

Description

Built-in Undercounter Icemaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.