Zoro Homepage

UPRIGHT FREEZER

  • Mfr # DUF071A3WDB

  • Zoro # G405307398


product price: $670.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
66 3/8 in
Overall Width
21 1/2 in
Overall Depth
22 7/8 in
Defrost
Manual
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUF071A3WDB
Zoro #
G405307398
UPC #
067638020695
Country of Origin
China

Dimensions

Overall Height
66 3/8 in
Overall Width
21 1/2 in
Overall Depth
22 7/8 in
Manufacturer Warranty Length
2 yr Parts and Labor

Details

Defrost
Manual
Item
Upright Freezer
Number of Doors
1
Control Type
Mechanical
Freezer Capacity
7.1 cu ft
Color
White
Energy Star Compliant
Yes
Product Type
Upright
Door Swing
Reversible
Weight
109 lb
Refrigerant Type
R-600a

Description

UPRIGHT FREEZER

Restrictions

View the Energy Guide
WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.