Zoro Homepage

UPRIGHT FREEZER

  • Mfr # DUFM032A3WDB

  • Zoro # G805307394


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 3/4 in
Overall Width
20 3/4 in
Overall Depth
22 1/2 in
Control Type
Mechanical
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUFM032A3WDB
Zoro #
G805307394
UPC #
067638013949
Country of Origin
China

Dimensions

Overall Height
32 3/4 in
Overall Width
20 3/4 in
Overall Depth
22 1/2 in
Manufacturer Warranty Length
5 yr Parts and Labor

Details

Item
Upright Freezer
Control Type
Mechanical
Number of Doors
1
Defrost
Manual
Freezer Capacity
3.2 cu ft
Color
White
Product Type
Upright
Maximum Temperature
10.4 Degrees F
Refrigerant Type
R-600a
Energy Star Compliant
No
Minimum Temperature
-11.2 Degrees F
Weight
59.3 lb

Description

UPRIGHT FREEZER

Restrictions

View the Energy Guide
WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.