Zoro Homepage

WallSleeve, Metal, 16-1/16inH, 42inW

  • Mfr # DPSL120B1W

  • Zoro # G016282909


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
16 1/16 in
Material
Metal
For Use With
Through-the-Wall Air Conditioner
Includes
(14) Short Screws, (2) 1.6 in Long B Seals, (2) Insulation Strips, (4) Long Screws, 26.4 in Long Seal A, Bottom Panel, Rear Grille, Top Left and Right Panel Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPSL120B1W
Zoro #
G016282909
UPC #
067638032162
Country of Origin
China

Dimensions

Height
16 1/16 in
Width
42 in
Depth
14 13/16 in

Details

Color
White
Material
Metal
For Use With
Through-the-Wall Air Conditioner
Includes
(14) Short Screws, (2) 1.6 in Long B Seals, (2) Insulation Strips, (4) Long Screws, 26.4 in Long Seal A, Bottom Panel, Rear Grille, Top Left and Right Panel Assembly
Item
Wall Sleeve

Description

Wall Sleeve, Material Metal, For Use With Through-the-Wall Air Conditioner, Height 16 1/16 in, Width 42 in, Depth 14 13/16 in, Includes (14) Short Screws, (2) 1.6 in Long B Seals, (2) Insulation Strips, (4) Long Screws, 26.4 in Long Seal A, Bottom Panel, Rear Grille, Top Left and Right Panel Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.