Zoro Homepage

Window Air Conditioner, 115V AC

  • Mfr # DVAC080B2WDB

  • Zoro # G516282898


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Includes
Antimicrobial Air Filter, Remote Control, Window Mounting Kit
Height
20 7/8 in
Control Type
Electronic
Voltage
115V AC
Min. Window Height
20 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVAC080B2WDB
Zoro #
G516282898
UPC #
067638033008
Country of Origin
China

Dimensions

Height
20 7/8 in
Min. Window Height
20 7/8 in
Power Cord Length
5 ft
Width
14 5/8 in
Depth
23 1/2 in

Details

Includes
Antimicrobial Air Filter, Remote Control, Window Mounting Kit
Control Type
Electronic
Voltage
115V AC
Operation Mode - HVAC
Cooling Only
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
10.4
Cooling Capacity - Maximum
8,000 BtuH
Item
Window Air Conditioner
Compressor Technology
Fixed Output (Standard)
Coverage Area - Maximum
350 sq ft
Power Source
Plug-In
Refrigerant Type
R-32
CEER Rating
10.8
Chassis Type
Slide Out
Fits Window Type
Casement
Remote Control Functions
Full Function
Duty Rating
Residential Grade
Seacoast Corrosion Protection
No Protection
Smart Connectivity
No Connectivity
Cooling Capacity
8,000 BtuH
NEMA Plug Configuration - HVAC
5-15P

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity 8,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, CEER Rating 10.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.