Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 6000 BtuH, R-32

  • Mfr # DAC060EB6WDB

  • Zoro # G116282830


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Color
White
Cooling Capacity - Maximum
6,000 BtuH
Height
13 3/8 in
Depth
15 3/4 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAC060EB6WDB
Zoro #
G116282830
UPC #
067638023788
Country of Origin
China

Dimensions

Height
13 3/8 in
Depth
15 3/4 in
Power Cord Length
6 1/2 ft
Width
18 9/16 in

Details

Color
White
Cooling Capacity - Maximum
6,000 BtuH
Item
Window Air Conditioner
Voltage
115V AC
Standards
Energy Star(R) Certified
Refrigerant Type
R-32
Control Location
Handheld Remote
Air Flow Direction
Four-Way
Includes
L-Shaped Mounting Bracket, (2) Brackets for Vinyl Windows, (2) Brackets for Wood Windows, (2) Side Curtains, (4) 3/8 in Screws, (5) Weather Stripping, (7) 1/2 in Screws, Adhesive Foam Seal, Regular Foam Seal, Safety Lock
Duty Rating
Residential Grade
Compressor Technology
Fixed Output (Standard)
Watts
490 W
Number of Speeds
3
Remote Control Functions
Fan Speed, On/Off, Temperature
Includes Filtration
Air Filtering
Includes Air Filter
Air Filter Included
Chassis Type
Fixed
CEER Rating
12.1
Power Source
Hardwired
Control Type
Electronic
Sound Level
51.9 dBA, 55.5 dBA
Airflow - Maximum
169 cfm
Coverage Area - Maximum
250 sq ft
Airflow
169 cfm
Operation Mode - HVAC
Cooling Only
Programming Capability
24 hr On/Off Timer
Weight
44.5 lb
Amps
4.7 A
Fits Window Type
Double Hung
NEMA Plug Configuration - HVAC
5-15P

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 12.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.