Zoro Homepage

Window Air Conditioner, 6000 BtuH, R-32

  • Mfr # DAC060EE1WDB

  • Zoro # G609944092


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
16 in
Height
12 in
Depth
15 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAC060EE1WDB
Zoro #
G609944092
UPC #
0067638025997
Country of Origin
Indonesia

Dimensions

Width
16 in
Height
12 in
Depth
15 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Phase
Single
Refrigerant Type
R-32
CEER Rating
12.1
Chassis Type
Fixed
Compressor Technology
Fixed Output (Standard)
Duty Rating
Residential Grade
Cooling Capacity - Maximum
6,000 BtuH
Power Source
Plug-In
Operation Mode - HVAC
Cooling Only
NEMA Plug Configuration - HVAC
5-15P
Coverage Area - Maximum
250 sq ft

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 12.1

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.