Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 8000 BtuH, R-32

  • Mfr # DAC080EB7WDB

  • Zoro # G915892704


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Watts
666 W
Voltage
115V AC
Power Cord Length
6 1/2 ft
Color
White
Depth
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAC080EB7WDB
Zoro #
G915892704
UPC #
067638023832
Country of Origin
China

Dimensions

Power Cord Length
6 1/2 ft
Depth
15 3/4 in
Width
18 9/16 in
Height
13 3/8 in

Details

Watts
666 W
Voltage
115V AC
Color
White
Weight
46.5 lb
Chassis Type
Fixed
Amps
5.9 A
Standards
Energy Star(R) Certified
CEER Rating
12.0
Item
Window Air Conditioner
Refrigerant Type
R-32
Includes
L-Shaped Mounting Bracket, (2) Brackets for Vinyl Windows, (2) Brackets for Wood Windows, (2) Side Curtains, (4) 3/8 in Screws, (5) Weather Stripping, (7) 1/2 in Screws, Adhesive Foam Seal, Regular Foam Seal, Safety Lock
Control Type
Electronic
Air Flow Direction
Four-Way
Programming Capability
24 hr On/Off Timer
Control Location
Handheld Remote
Power Source
Hardwired
Remote Control Functions
Fan Speed, On/Off, Temperature
Cooling Capacity - Maximum
8,000 BtuH
Airflow - Maximum
169 cfm
Operation Mode - HVAC
Cooling Only
Compressor Technology
Fixed Output (Standard)
Includes Filtration
Air Filtering
Duty Rating
Residential Grade
Includes Air Filter
Air Filter Included
Sound Level
53 dBA, 59.5 dBA
NEMA Plug Configuration - HVAC
5-15P
Smart Connectivity
Wi-Fi
Fits Window Type
Double Hung
Number of Speeds
3
Airflow
169 cfm
Coverage Area - Maximum
350 sq ft

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 12.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.