Shop DANCO
See all product information
Create Account
1-5/8 in. D X 1-1/2 in. D No 51 Rubber O-Ring 1 pk
- Mfr # 35765B
- Zoro # G305265699
product price:
$
1.55
/ea
Sold in multiples of 10 for
$15.50
Key Features
O-Ring Material
Rubber
Nominal Inside Dia.
1.5
Type
O-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35765B
- Zoro #
- G305265699
- UPC #
- 37155357659
- Country of Origin
- China
- O-Ring Material
- Rubber
- Type
- O-Ring
Dimensions
- Nominal Inside Dia.
- 1.5
- Nominal Outside Dia.
- 1.62
Description
The Danco O-Rings will repair your leaky faucet. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entrie faucet fixture.
- • Durable rubber construction
- • Provides a better seal which helps prevent leaks
- • For faucet repair
- • Designed to withstand harsh chemicals
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.