
10042B Soap Dispenser with Nozzle, 12 oz Capacity, Metal/Plastic, Oil-Rubbed Bronze
Mfr # 10042
Zoro # G615054563
product price: $30.59
/eaKey Features
Mount Type
Counter
Refill Size
12 oz
Finish
Oil-Rubbed Bronze
Material
Metal/Plastic
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10042
Zoro #
G615054563
UPC #
37155015337
Country of Origin
China
Dimensions
Refill Size
12 oz
Details
Mount Type
Counter
Finish
Oil-Rubbed Bronze
Material
Metal/Plastic
Form
Liquid
Includes
(1) 4 foot hose, (1) 12 ounce soap dispenser bottle, (1) soap dispenser head, (1) soap dispenser adapter
Description
This Danco oil rubbed bronze soap dispenser with straight nozzle provides an elegant touch for a bathroom or kitchen installation. Add convenience to your kitchen with this dispenser as it comes with a 48 in hose that will fit a 1 gal soap or 12 oz lotion bottle discreetly hidden underneath the sink to minimize refills. This dispenser can also be filled from the top if used with the included under counter plastic soap container. The longer shank fits most counter tops, including granite and marble.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.