Shop DANCO

10850X 14.75 in. Brush It Garbage Disposal Brush

  • Mfr # 10850X

  • Zoro # G604116425


product price:  $33.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10850X
Zoro #
G604116425
UPC #
37155108503
Country of Origin
China

Description

Effectively clean the inside surfaces of your garbage disposal with the Next by Danco Brush.It Garbage Disposal Brush. The Brush.It includes a splash guard which functions as a shield to prevent any liquid or food matter from splashing back out of the garbage disposal. This garbage disposal cleaning brush is the perfect cleaning accessory for your kitchen sink that will help prevent or eliminate bacteria build up, which causes foul sink odors.

Features
  • Splash guard functions as a shield to prevent any liquid or food matter from splashing back out of the garbage disposal
  • Removes odor causing residues
Specifications
  • Material: Plastic
  • Height: 14.75 in.
  • Weight: 0.373 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.