12H-1H/C Hot and Cold Faucet Stem For Pfister
- Mfr # 9D0015716B
- Zoro # G523562426
product price:Â
$
23.19
/ea
Key Features
Overall Length
5.64 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9D0015716B
- Zoro #
- G523562426
- UPC #
- 037155157167
- Country of Origin
- China
- Item
- Faucet Stem
- Material
- Brass
Dimensions
- Overall Length
- 5.64 in
Description
Repair your leaky faucet with the Danco 12H-1H/C hot/cold stem for price Pfister. Repairing a leaky faucet is an easy and inexpensive alternative to replacing the faucet. It features metal construction. This stem fits price Pfister Contempra and Contessa Bath faucets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.