1.4 in. Brushed Nickel Plastic Replacement Pop Up Stopper

  • Mfr # 9D00011042
  • Zoro # G705309436
product price: 
$
11.48
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9D00011042
Zoro #
G705309436
UPC #
37155110421
Country of Origin
Taiwan, Province of China

Description

The Danco Bathroom Sink Pop-up Stopper is the perfect replacement for your worn out, non-functioning lavatory pop up stopper. The NEW DESIGN FITS MORE LAVATORY POP UP DRAIN ASSEMBLIES. Danco designed this pop-up stopper with 6 locations for the pop up assembly rod, so it FITS A WIDE VARIETY OF POP-UP DRAIN ASSEMBLIES and takes the guesswork out of trying to figure out which replacement stopper to purchase. This sink pop up drain stopper is unique to the market as it truly offers more flexibility and a wide range of fit options which is needed when installing a new replacement pop-up stopper. This bathroom sink pop-up stopper helps protect the drain from objects slipping down the drain and keeps the water flowing down the drain when in the open position. It is constructed of a non-corrosive, durable plastic which is designed for long-lasting reliability and performance. Danco Bathroom Pop-Up Stopper is easy to install and will look great in your sink with its modern brushed nickel finish.


  • • LAVATORY SINK POP-UP STOPPER REPLACEMENT: The Danco lavatory sink drain assembly pop-up stopper is a great replacement for worn out pop-up stoppers that are no longer functioning or holding a proper seal
  • • Designed for use in most drain assemblies
  • • HELPS PROTECTS DRAIN FROM CLOGS: This tool protects drains from unwanted debris, and keeps drains flowing freely by keeping foreign objects from slipping down the drain
  • • POP-UP STOPPER DIMENSIONS: This lavatory pop-up replacement stopper is 5.2 inches in total length with 1.4 inch outside diameter head; the pop-up stopper shaft length from underneath the stopper head to the last hole is 4.54 inches
  • • BRUSHED NICKEL FINISH: The classic brushed nickel finish will be a great compliment to your current bathroom existing fixtures
  • • BUILT TO LAST: The non-corrosive durable plastic construction is designed for long-lasting reliability and performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews