Zoro Homepage

1.88 in. D X 1.69 in. D Rubber O-Ring

  • Mfr # 35773B

  • Zoro # G505265970


product price: $1.65
/ea
Sold in multiples of 10 for $16.50

Key Features

O-Ring Material
Rubber
Nominal Inside Dia.
1.69 in
Nominal Outside Dia.
1.88 in
Type
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35773B
Zoro #
G505265970
UPC #
37155357734
Country of Origin
China

Dimensions

Nominal Inside Dia.
1.69 in
Nominal Outside Dia.
1.88 in

Details

O-Ring Material
Rubber
Type
O-Ring

Description

O-rings are one of the simplest, yet most engineered, precise, and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.


  • • No. 59 O-ring
  • • Fits Crane spout
  • • Provides a better seal which helps prevent leaks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.