2-1/2 in. D Metal Strainer Locknut
- Mfr # 52075B
- Zoro # G605304388
product price:
$
2.65
/ea
Sold in multiples of 5 for
$13.25
Key Features
Material of Construction - Drains
Metal
For Use With
Sink
Material
Metal
Type
Sink Shank Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52075B
- Zoro #
- G605304388
- UPC #
- 37155520756
- Country of Origin
- China
- Item
- Sink Shank Nut
- Material of Construction - Drains
- Metal
- For Use With
- Sink
- Material
- Metal
- Type
- Sink Shank Nut
Description
The Danco basket shank nut holds your strainer assembly to your sink. This replacement nut will help ensure a tight seal. Having your sink strainer tightened to your sink will prevent leaks that can damage your kitchen floor.
- • Easy to install
- • Prevents leaks
- • Universal design
- • Ensures a tight seal
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.