Shop DANCO
See all product information
Create Account
2 in. D X 3.15 in. L Metal Overflow Faceplate
- Mfr # 9D00080991
- Zoro # G023561974
product price:Â
$
12.65
/ea
Key Features
Length (In.)
3.15 in
Application
Bathroom Sink
Material of Construction
Metal
Overall Diameter
2 in
Color/Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9D00080991
- Zoro #
- G023561974
- UPC #
- 037155809912
- Country of Origin
- China
- Item
- Overflow Faceplate
- Application
- Bathroom Sink
- Material of Construction
- Metal
- Color/Finish
- Chrome
- Color - Drains
- Silver
Dimensions
- Length (In.)
- 3.15 in
- Overall Diameter
- 2 in
Description
The Danco Overflow Plate with Trip Lever will give your bath a face-lift and a polished look for years to come. The trip lever overflow plate stops the water flow by lifting up on the handle and pressing the handle down to release the water in the bathtub. This overflow plate is crafted with steel to help ensure strength and is lever compatible. The Danco Overflow Plate with Trip Lever in Chrome is a great addition to your existing bathtub fixtures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.