Shop DANCO
Create Account
3134798 Slip Joint Waste Arm; 1.5 x 7 in.; Plastic - White
- Mfr # 3134798
- Zoro # G904056230
product price:Â
$
17.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3134798
- Zoro #
- G904056230
- UPC #
- 37155940134
- Country of Origin
- China
Description
Fits slip joint tubes. Includes waste arm with two nuts and washers.
Our faucets and Bathroom accessories provide a great experience with their high quality and high performance. The design team is well integrated in its approach and helps to produce latest products every day. Our state-of-the art manufacturing units are backed by a world class testing lab. That's why our faucets conform to the highest quality and regulatory standards.
Features- Slip Joint Waste Arm
- Durable plastic construction
- Easy to install
- Slip-Joint
- White Plastic
- Color: White
- Size: 12 in.
- Includes: (2) Nuts and Washers
- Length: 7 in.
- Material: Plastic
- Finish: White
- Nominal Size: 01-01-2002 in.
- Suitablefor Use With: Slip Joint or Direct Connect Tubes
- Usage: For Drains
- Dia x Length: 1-1/2 x 7
- Weight: 0.16 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.