Shop DANCO

35705W O-Ring 2 x 2.18 x 0.09

  • Mfr # 4100335

  • Zoro # G503713169


original price:  $31.25 , new price: $28.15 , 9 percent off
new price:  $28.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4100335
Zoro #
G503713169
UPC #
37155057054
Country of Origin
China

Description

Features
  • For faucet repair
  • Resistant to water swell, steam and abrasion
  • Made from compound Nitrile Butadiene Rubber
  • Polybagged
  • 2"IDx2-3/16"ODx3/32" wall thickness; 89
Specifications
  • Dimension: 4.7" H x 3" W x 0.4" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.