Zoro Homepage

35748B 1.5 x 1.25 x 0.12 in. O Ring, 5PK

  • Mfr # 45307

  • Zoro # G115834856


product price: $29.39
/pk 5, $5.88/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45307
Zoro #
G115834856
UPC #
037155357482
Country of Origin
China

Description

The kitchen is one of the most important gathering rooms in the home which is why you need the right kitchen utensils and appliances to create an inviting atmosphere. Whether you create meals for a large family or you are cooking for two we provide everything you need to create the perfect meal. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us. The Danco O-Rings will repair your leaky faucet. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entrie faucet fixture Features -Durable rubber construction -Designed to withstand harsh chemicals -Provides a better seal which helps prevent leaks -For faucet repair Specifications - Material: Nitrile Butadiene Rubber - Product Type: O-Ring - Number in Package: 5 - Packaging Type: Polybag - Wall Thickness: 0.125 in. - ExInterior Diameter: 1.25 in. - Interior Diameter: 0.12 in. - Dimensions: 6.2in. H x 3.5in. W x 0.5in. L - Weight: 0.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.