35762B 0.6 x 0.37 x 0.12 in. O-Ring Faucet, 5PK

  • Mfr # 4072435

  • Zoro # G415834488


product price: $36.79
/pk 5, $7.36/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4072435
Zoro #
G415834488
UPC #
37155357628
Country of Origin
China

Description

The kitchen is one of the most important gathering rooms in the home which is why you need the right kitchen utensils and appliances to create an inviting atmosphere. Whether you create meals for a large family or you are cooking for two we provide everything you need to create the perfect meal. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us. Features -Durable rubber construction -Designed to withstand harsh chemicals -Provides a better seal which helps prevent leaks -For faucet repair Specifications - Material: Nitrile Butadiene Rubber - Product Type: O-Ring - Number in Package: 5 Pack - Brand Compatibility: Fits Streamway - Packaging Type: Polybag - Wall Thickness: 0.12 in. - Dimension: 0.1in. H x 4in. W x 6.5in. L - Weight: 0.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.