Shop DANCO

35771W O-Ring 10.18 x 1 x 0.09 in.

  • Mfr # 4100269

  • Zoro # G603713144


original price:  $25.75 , new price: $23.19 , 9 percent off
new price:  $23.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4100269
Zoro #
G603713144
UPC #
37155057719
Country of Origin
China

Description

Features
  • For faucet repair
  • Resistant to water swell, steam and abrasion
  • Made from compound Nitrile Butadiene Rubber
  • Polybagged
  • 13/16"IDx1"ODx3/32" wall thickness; 57
Specifications
  • Dimension: 4.8" H x 3" W x 0.3" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.