This item is Discontinued.

Danco 35774W O-Ring  0.12 x 0.25 x 0.06 4099990

This item is Discontinued.

Danco

35774W O-Ring 0.12 x 0.25 x 0.06 (Discontinued)

Mfr # 4099990
Zoro # G903713141
UPC # 37155057740
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4099990
Zoro #
G903713141
UPC #
37155057740
Country of Origin
China

Description

Features
  • For faucet repair
  • Resistant to water swell, steam and abrasion
  • Made from compound Nitrile Butadiene Rubber
  • Polybagged
  • 1/8"IDx1/4"ODx1/16" wall thickness; 60
Specifications
  • Dimension: 4.9" H x 3" W x 0.1" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.