Shop DANCO

35874W O-Ring 0.62 x 0.87 x 0.12 in.

  • Mfr # 4138301

  • Zoro # G903712816


original price:  $24.85 , new price: $22.39 , 9 percent off
new price:  $22.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4138301
Zoro #
G903712816
UPC #
37155058747
Country of Origin
China

Description

Features
  • For faucet repair
  • Resistant to water swell, steam and abrasion
  • Buna N rubber
  • Polybagged/20
  • 5/8"IDx7/8"ODx1/8" wall t thickness; 94
Specifications
  • Dimension: 4.8" H x 3" W x 0.4" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.