Shop DANCO
Create Account
36333W 0.63 in. Black Washer Hose
Mfr # 4024147
Zoro # G004107993
product price:Â $27.15
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4024147
- Zoro #
- G004107993
- UPC #
- 37155063338
- Country of Origin
- China
Description
Features
- Rubber
- Bag-20
- Black Washer Hose
- Size: 0.63 in.
- Dimension: 0.75" H x 2.4" W x 3.4" L
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.