Shop DANCO

36651B 6B Slip Joint Washer- pack of 5

  • Mfr # 4203774

  • Zoro # G504110271


product price:  $26.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4203774
Zoro #
G504110271
UPC #
37155366514
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Durable rubber construction
  • Used as a seat between the PO plug and underside of the lavatory basin
Specifications
  • Interior Diameter: 1 in.
  • Material: Rubber
  • Product Type: Washer
  • Number in Package: 1
  • Packaging Type: Bagged
  • Exterior Diameter: 1-3/8 in.
  • Dimensions: 6.2" H x 3.4" W x 0.6" L
  • Weight: 0.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.