Shop DANCO
Create Account
36593B Molded Cone Slip Joint Washer Type E- pack of 5
Mfr # 4020301
Zoro # G604109939
product price:Â $32.29
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4020301
- Zoro #
- G604109939
- UPC #
- 37155365937
- Country of Origin
- China
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Molded Cone Slip Joint Washer
- Interior Diameter: 13/32 in.
- Material: Rubber
- Product Type: Washer
- Number in Package: 5 Pack
- Exterior Diameter: 7/8 in.
- Packaging Type: Polybag
- Dimension: 1.2" H x 3" W x 6.5" L
- Weight: 0.1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.