Danco 3/8 in. D Rubber Slip Joint Cone Washer 1 pk

  • Mfr # 38834B

  • Zoro # G805349950


product price:  $1.59
/ea
Sold in multiples of 5 for $7.95

Key Features

Material of Construction - Drains
Rubber
Type
Cone Washer
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38834B
Zoro #
G805349950
UPC #
37155388349
Country of Origin
China

Details

Item
Cone Washer
Material of Construction - Drains
Rubber
Type
Cone Washer
Material
Rubber

Description

The Danco Cone Washer is designed to be used for toilet or sink supply repair. The washer creates a leak proof seal at the water supply inlet. it is designed for use on faucets, sinks and toilet ball-cocks. Replacing a worn washer is an easy DIY project. New washers eliminate leaks which waste both water and energy and can damage floors.


  • • Constructed of rubber for long-lasting durability
  • • Use ring J
  • • Prevents leaking and provides positive shutoff for your supply line
  • • For faucet or sink supply repair
  • • Easy to install
  • • Compatible with 3/8 in. O.D. tubing into basin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.