39/64 in. D X 3/8 in. D No 74 Rubber O-Ring 1 pk
- Mfr # 35719B
- Zoro # G105285538
Key Features
Specifications
Product Information
- MFR #
- 35719B
- Zoro #
- G105285538
- UPC #
- 37155357192
- Country of Origin
- Taiwan, Province of China
Details
- O-Ring Material
- Rubber
- Type
- O-Ring
Description
O-rings are one of the simplest, yet most engineered, precise, and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
- • Provides a better seal which helps prevent leaks
- • Compatible with Streamway faucets
- • For faucet repair
- •
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.