Shop DANCO
See all product information
Create Account
3S-2H/C Hot and Cold Faucet Stem For Delta
- Mfr # 09989
- Zoro # G600539648
product price:
$
10.89
/ea
Key Features
Material
Plastic
Width
1.63 in
Type
Faucet Stem
Application
Sink
Height
4.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09989
- Zoro #
- G600539648
- UPC #
- 37155099894
- Country of Origin
- China
- Material
- Plastic
- Type
- Faucet Stem
- Application
- Sink
- Number of Handles
- 2
Dimensions
- Width
- 1.63 in
- Height
- 4.13 in
- Length
- 1.00 in
Description
Repair your leaky faucets with the DANCO3S-2H/C Hot/Cold Stems for Delta Sink and Bathroom Faucets (5-Pack). Conveniently packaged for plumbing professionals, these stems fit series 2100 and 2400 sink faucets and series 2500, 3524 and 3504 bathroom faucets.
- • Plastic construction provides durability
- • Fits Delta series 2100 and 2400 sink faucets and series 2500, 3524 and 3504 bathroom faucets
- • OEM Replacement: Delta RP1740
- • For Delta Delex
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.