Shop DANCO

61275B 2.37 x 1.5 x 0.37 in. Rubber Faucet Washer Bag- pack of 5

  • Mfr # 4079935

  • Zoro # G203980410


product price:  $28.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4079935
Zoro #
G203980410
UPC #
37155612758
Country of Origin
China

Description

The kitchen is one of the most important gathering rooms in the home, which is why you need the right kitchen utensils and appliances to create an inviting atmosphere. Whether you create meals for a large family or you are cooking for two, we provide everything you need to create the perfect meal. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us.

Features
  • Durable rubber construction
  • For faucet repair
  • Helps provide a better seal
  • Easy to install
Specifications
  • Interior Diameter: 1-1/2 in.
  • Material: Neoprene Rubber
  • Product Type: Washer
  • Number in Package: 5
  • Packaging Type: Polybag
  • Exterior Diameter: 2-1/4 in.
  • Dimensions: 6.1" H x 3.6" W x 0.7" L
  • Weight: 0.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.