Shop DANCO
See all product information
Create Account
88453 Faucet Handle for Lavatory; Tub & Shower in Clear Acrylic
- Mfr # 88453
- Zoro # G904117870
product price:Â
$
25.69
/ea
Key Features
Material
Acrylic
Width
1 3/4 in
Height
2-1/4 in
Application
Lavatory, Tub/Shower Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88453
- Zoro #
- G904117870
- UPC #
- 37155884537
- Country of Origin
- China
Dimensions
- Width
- 1 3/4 in
- Height
- 2-1/4 in
Details
- Material
- Acrylic
- Item
- Knob Handle
- Application
- Lavatory, Tub/Shower Faucets
Description
Designed to fit Delta #70 ball faucets. Replacement handle for lavatory and tub/shower faucets. 1-3/4 in. diameter at base with 2-1/4 in. Height. Includes one handle.
Specifications- Color: Clear Acrylic
- Country of Origin: Taiwan
- Weight: 0.24 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.