9D00010037 Soap Dispenser with Straight Nozzle Chrome
- Mfr # 4369773
- Zoro # G303884014
product price:Â
$
42.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4369773
- Zoro #
- G303884014
- UPC #
- 37155015283
- Country of Origin
- China
Description
Browse our wide selection of small and big bathroom accessories appliances designed keeping quality and reliability in mind. These bathroom appliances are easy to use and make your everyday life much convenient and comfortable.
Features- Works with 12 oz. soap bottle or adapts to fit a one-gallon bottle of soap for minimal refills
- Dispenser discreetly hidden underneath
- Updated design enhances the look of your kitchen
- Longer shank design to fit most counter tops including granite and marble
- 4 ft. (48 in. ) hose and plug to fit any one gallon soap bottle
- Decorative styling with chrome finish
- Assembled Height: 10.24 in.
- Material: Iron
- Product Type: Dispenser
- Finish: Chrome
- Material Finish: Chrome
- Assembled Length: 3.74 in.
- Assembled Width: 6.14 in.
- Dimensions: 3.7" H x 6" W x 10.25" L
- Weight: 0.9
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.